Beli jtc obeng di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif)atribut:
- Overall Length (mm): 200
- Range to Use (mm): 4~12.7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Screwdriver Slotted In Line (Obeng)Deskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Type: Slotted (-)
- KRISBOW Screwdriver Slotted Crystal (Obeng)Deskripsi:Crystal Screwdriver 3x75 mm
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- MAXPOWER Accurate Screwdriver (Obeng)atribut:
- Size: PH0-3
- TEKIRO Screwdriver Phillips In Line (Obeng)Deskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (+)Fungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome VanadiumDimensi : 106mm 20mm 14mmatribut:
- Type: Philips (+)
- Material: Chrome Vanadium
- monotaro Auto Electrical Tool Spark Plug Cap Pliers (Perkakas Kunci Busi)Deskripsi:It is a special tool used to remove the plug cap of the spark plug. It is a very convenient tool if there is a need to put power in cases where the plug cap sticks and can not come off. Since the tip is dipped, it is difficult to damage the plug, and it is possible to remove it securely. To remove the spark plug plug capatribut:
- Overall Length (mm): 250
- WIHA Standard Bit Phillips (Mata Obeng)atribut:
- Application: For All Types Of Screw Applications In Trade And Industry.
- Bits: Reduced, Over-tightened Profile
- Dimensions (LxWxD) (mm): 25x7x6
- Drive: DIN 3126, ISO 1173, style C 6.3.
- Overall Length (mm): 25
- Standards: DIN 3126, ISO 1173, Style C6,3
- Pro'sKit Screwdriver Slotted Line Color (Obeng)Deskripsi:AISI 8660 Cr-Mo-V steel with chrome platingHigh transpicuous PVC handleatribut:
- Overall Length (mm): 155
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- WIHA Electrician's Hammer (Martil / Palu)Deskripsi:It's difficult to access confined spaces and corners with a conventional fitter's hammer and all too often unsightly marks are left on the surrounding surfaces. That's not the case with Wiha's electrician's hammer. With its U-shaped striking surface, it provides optimum access to tight spaces. This hammer unites ergonomic handling, balanced weight distribution and the ability to remove fastening elements such as nail clamps. With its optimally uniform weight distribution, it promises perfect balance, delivering impact and fatigue-free work. The flat, straight claws on the hammer head enable users to remove nail clamps even from difficult-to-reach spots and pull nails quickly and easily from the wall. The flat surface on the hammer handle means cables and dowels are positioned effectively without causing any damage to the wall. Thanks to the ergonomically designed, non-slip handle, the electrician's hammer fits perfectly into the hand, ensuring a secure hold when striking.atribut:
- Application: Easily removes nails and nail clamps or positions cables and dowels. Ideal for use in a confined working environment.
- Dimensions (LxWxD) (mm): 380x140x30
- EAN: 4010995420710
- Hammer Head Height (mm): 23.9
- Overall Length (mm): 283
- KRISBOW Try Square (Penggaris Siku)Deskripsi:Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
- Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng)Deskripsi:- Bright quartz "CRYSTALINE" handle, marked for philip and sloted type- Thin shank screwdriver, ideal for working to cramped places- Fully hardened chrome vanadium steelatribut:
- Tip Type: Philip
- Shank type: Thin shank type
- Width Handle: 16mm
- Width Shank: 4mm
- TEKIRO Screwdriver TPR Extra Long (Obeng)Deskripsi:Tekiro TPR Extra Long Dengan Ukuran (-)5.5x400MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadiumatribut:
- Dimension 2 (mm): 400
- monotaro Screwdriver Set (Obeng)atribut:
- Blade Edge With Magnet: Yes
- Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
- Surface Processing: Surface Matte Chrome Treatment
- Tip Shape: Minus (-) / Plus (+)
- Axis Material: Chrome Molybdenum
- Handle Material: Thermoplastic Elastomer
Daftar Harga jtc obeng Terbaru October 2026
| JTC Line Color Screwdriver (Obeng) | Rp31.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp459.900 |
| JTC Hose Remover Pliers (Tang Jepit Lancip Otomotif) | Rp279.900 |
| TEKIRO Screwdriver Slotted In Line (Obeng) | Rp22.900 |
| KRISBOW Screwdriver Slotted Crystal (Obeng) | Rp18.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp31.900 |
| ThreeBond Adhesive (Lem Kontak Karet Sintetis) | Rp179.900 |
| MAXPOWER Accurate Screwdriver (Obeng) | Rp91.900 |
| TEKIRO Screwdriver Phillips In Line (Obeng) | Rp22.900 |
| monotaro Auto Electrical Tool Spark Plug Cap Pliers (Perkakas Kunci Busi) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101535975-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/0oP102124024-3.jpg)
/P101535111-1.jpg)
/55P102265185-6.jpg)
/63P104566219-8.jpg)
/aeP101000374-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
/P102053287-1.jpg)
/acP101000372-8.jpg)
/P102246825-1.jpg)
/05P115082005-1.jpg)
/hkP105894632-1.jpg)
/5sP102265208-4.jpg)
/aiP101000378-4.jpg)
/2gP115081088-1.jpg)
/6zP104584251-7.jpg)
/9zP102039359-2.jpg)
/i3P103684651-2.jpg)

/41P101000145-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)